Motion
08834180712

NORTON ABRASIVES
08834180712

Cartridge Roll - 80 Grit, 1/2 in Diameter
MI ITEM #04150142
MFR #08834180712
List Price$1.65/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834180712

Cartridge Roll - 80 Grit, 1/2 in Diameter
MI ITEM #04150142
MFR #08834180712

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.65/bx for your price

Overview

Mfr description
08834180712 CR 1/2X1-1/2X1/8 80SRB
  • Sharp silicon carbide grain penetrates tough, difficult to grind materials from high alloy metals to composites
  • Heavy, durable X-wt. cotton backing makes these points durable and flexible
  • Valuable abrasive tool for reaching into corners, where larger diameter tools cannot work
  • Excellent abrasive product for breaking edges
  • 80-120 grit for deburring, blending, cleaning and applying a light scratch pattern
  • Recommended mandrel is M-9

Specifications

  • Band Diameter
    1/2 in
  • Grit Number
    80
  • Abrasive Material
    Silicon Carbide
  • Max Rpm
    23000 rpm
  • UPC_NO
    08834180712
  • Arbor Size
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought