Motion
08834183274

NORTON ABRASIVES
08834183274

Cartridge Roll - 60 Grit, 1/4 in Diameter
MI ITEM #04150147
MFR #08834183274
List Price$1.14/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834183274

Cartridge Roll - 60 Grit, 1/4 in Diameter
MI ITEM #04150147
MFR #08834183274

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.14/bx for your price

Overview

Mfr description
08834183274 CR 1/4X1-1/2X1/8 R422 60SRB
  • Sharp silicon carbide grain penetrates tough, difficult to grind materials from high alloy metals to composites
  • Heavy, durable X-wt. cotton backing makes these points durable and flexible
  • Valuable abrasive tool for reaching into corners, where larger diameter tools cannot work
  • Excellent abrasive product for breaking edges
  • 36-60 grit is recommended for removing heavy burrs, stock removal, removing flash and parting lines and removing rust, scale and pit marks
  • Recommended mandrel is M-9

Specifications

  • Band Diameter
    1/4 in
  • Grit Number
    60
  • Abrasive Material
    Silicon Carbide
  • Max Rpm
    23000 rpm
  • UPC_NO
    08834183274
  • Arbor Size
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text