Motion
66261194392

NORTON ABRASIVES
66261194392

3/8 x 1-1/2 x 1/8 In. Blaze Cartridge Roll 60 Grit R920 Premium Ceramic Alumina
MI ITEM #04150151
MFR #66261194392
List Price$1.64/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261194392

3/8 x 1-1/2 x 1/8 In. Blaze Cartridge Roll 60 Grit R920 Premium Ceramic Alumina
MI ITEM #04150151
MFR #66261194392

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.64/bx for your price

Overview

Mfr description
66261194392 CR 3/8X1-1/2X1/8 60GRIT
  • Latest generation ceramic alumina provides 2X cut rate and 3X life over aluminum oxide
  • Heavy, durable X-wt. cotton backing makes these points durable and flexible
  • Valuable abrasive tool for reaching into corners, where larger diameter tools cannot work
  • Excellent abrasive product for breaking edges

Specifications

  • Country of Origin
    United States of America
  • Grit Number
    60
  • Abrasive Type
    Coated Specialties Rolls & Points,Specialties
  • Abrasive Material
    Premium Ceramic Alumina
  • Backing Weight
    X-wt. Cotton
  • Backing Material
    X-wt. Cotton
  • Max Rpm
    23000 rpm
  • Manufacturer Stock Number
    66261194392
  • Manufacturer Upc Number
    662611943925
  • UPC_NO
    66261194392
  • Weight
    0.009 lb
  • Length
    1-1/2 in
  • Harmonization Code
    6805.10
  • Package Quantity
    1
  • Arbor Size
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought