Motion
66261194393

NORTON ABRASIVES
66261194393

Norton Sanding Band - Coarse Grade, 60 Grit, 0.5000 in Diameter
Mi Item #04150152
MFR #66261194393
Price$2.25/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261194393

Norton Sanding Band - Coarse Grade, 60 Grit, 0.5000 in Diameter
Mi Item #04150152
MFR #66261194393

Mfr description
66261194393 CR 1/2X1-1/2X1/8 60GRIT
  • Latest generation ceramic alumina provides 2X cut rate and 3X life over aluminum oxide
  • Heavy, durable X-wt. cotton backing makes these points durable and flexible
  • Valuable abrasive tool for reaching into corners, where larger diameter tools cannot work
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.25/bx

Specifications

Dimensions

  • Arbor Size
    1/8 in
  • Backing Weight
    X-wt. Cotton
  • Band Diameter
    0.5000 in
  • Length
    1-1/2 in
  • Weight
    0.002 lb
  • Width/Diameter
    0.5000 in, 12.70 mm

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Abrasive Type
    Coated Specialties Rolls & Points,Specialties
  • Backing Material
    X-wt. Cotton
  • Compatible Tool
    High Speed Grinders, Inline Grinder, Pencil Grinder
  • Country of Origin
    United States of America
  • Grade
    Coarse
  • Grit Number
    60
  • Harmonization Code
    6805.10
  • Manufacturer Stock Number
    66261194393
  • Manufacturer Upc Number
    662611943932
  • Max Rpm
    23000 rpm
  • Number Of Pieces
    100
  • Package Quantity
    1
  • UPC_NO
    66261194393
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)