Motion
66261194394

NORTON ABRASIVES
66261194394

Norton Sanding Band - Coarse Grade, 80 Grit, 0.2500 in Diameter, 1.5000 in Wide
Mi Item #04150153
MFR #66261194394
Price$1.59/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261194394

Norton Sanding Band - Coarse Grade, 80 Grit, 0.2500 in Diameter, 1.5000 in Wide
Mi Item #04150153
MFR #66261194394

Mfr description
66261194394 CR 1/4X1-1/2X1/8 80GRIT
  • Latest generation ceramic alumina provides 2X cut rate and 3X life over aluminum oxide
  • Heavy, durable X-wt. cotton backing makes these points durable and flexible
  • Valuable abrasive tool for reaching into corners, where larger diameter tools cannot work
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.59/bx

Specifications

Dimensions

  • Arbor Size
    1/8 in
  • Backing Weight
    X-wt. Cotton
  • Band Diameter
    0.2500 in
  • Band Width
    1.5000 in
  • Height
    1.5000 in, 38.10 mm
  • Length
    1-1/2 in
  • Weight
    0.005 lb
  • Width
    1.5000 in, 38.10 mm
  • Width/Diameter
    0.2500 in, 6.35 mm

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Abrasive Type
    Coated Specialties Rolls & Points,Specialties
  • Backing Material
    X-wt. Cotton
  • Compatible Tool
    High Speed Grinders
  • Country of Origin
    United States of America
  • Grade
    Coarse
  • Grit Number
    80
  • Harmonization Code
    6805.10
  • Manufacturer Stock Number
    66261194394
  • Manufacturer Upc Number
    662611943949
  • Max Rpm
    23000 rpm
  • Number Of Pieces
    100
  • Package Quantity
    1
  • UPC_NO
    66261194394
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)