Motion
66261194520

NORTON ABRASIVES
66261194520

2 x 2 x 1/2 In. Blaze Square Pad 1/4 In. - 20W 60 Grit R920 Premium Ceramic Alumina
Mi Item #04150159
MFR #66261194520
Price$19.95/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261194520

2 x 2 x 1/2 In. Blaze Square Pad 1/4 In. - 20W 60 Grit R920 Premium Ceramic Alumina
Mi Item #04150159
MFR #66261194520

Mfr description
66261194520 SP 2X2X1/2 60GRIT
  • Next-generation ceramic alumina abrasive grain for significantly faster cut rates, resists wear, resulting in 50%-300% longer life, greatest productivity
  • X-wt. cotton cloth and resin bond for excellent grain retention and life
  • Improved resin bond system for improved grain retention and longer life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.95/bx

Specifications

Dimensions

  • Backing Weight
    X-wt. Cotton
  • Dimensions
    2 x 2 x 1/2 in
  • Eyelet Size
    1/4 in - 20W
  • Length
    2 in
  • Overall Thickness
    1/2 in
  • Overall Width
    2 in
  • Pad Length
    2 in
  • Pad Thickness
    1/2 in
  • Pad Width
    2 in
  • Thickness
    1/2 in
  • Weight
    0.1 lb
  • Width
    2 in

Details

  • Abrasive Material
    Premium Ceramic Alumina
  • Abrasive Material Color
    Premium Ceramic Alumina
  • Abrasive Type
    Coated Specialties Pads & Slotted Discs,Specialties
  • Application
    Blending,Clean and Detail,Deburring,Edge Breaking,Finishing,Paint Preparation,Paint Removal,Parting Line Removal,Polishing,Rust Removal,Stock Removal,Surface Prep
  • Backing Material
    X-wt. Cotton
  • Color
    Orange
  • Color Finish
    Orange
  • Country of Origin
    United States of America
  • Disc Color
    Orange
  • ECCN
    EAR99
  • Grit Number
    60
  • Harmonization Code
    6805.10
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    66261194520
  • Manufacturer Upc Number
    662611945202
  • Material Application
    300 Series Stainless,400 Series Stainless,Aluminum,Cast Iron,Ductile Iron,Fiberglass/Composites,Gray Iron,Hard Carbon Steels,Masonry,Natural Stone,Soft Carbon Steels,Super Alloys,Tile,Titanium,Tool Steels,Ceramic,Carbide
  • Max Rpm
    18000 rpm
  • Package Quantity
    1
  • Pad Type
    Square
  • Product Types
    Coated Specialties Pads & Slotted Discs,Specialties
  • Series
    Blaze
  • Stone Material
    Premium Ceramic Alumina
  • UPC_NO
    66261194520
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)