Motion
66261194484

NORTON ABRASIVES
66261194484

1/2 x 1-1/2 x 1/8 In. Blaze Full Tapered Spiral Roll 60 Grit R920 Premium Ceramic Alumina
MI ITEM #04150169
MFR #66261194484
Your Price$2.84/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261194484

1/2 x 1-1/2 x 1/8 In. Blaze Full Tapered Spiral Roll 60 Grit R920 Premium Ceramic Alumina
MI ITEM #04150169
MFR #66261194484

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.84/bx(List $3.26)

Overview

Mfr description
66261194484 SR FT 1/2X1-1/2X1/8 60GRIT
  • Next-generation ceramic alumina abrasive grain for significantly faster cut rates, resists wear, resulting in 50%-300% longer life, greatest productivity
  • X-wt. cotton cloth and resin bond for excellent grain retention and life
  • Improved resin bond system for improved grain retention and longer life
  • Advanced grinding aid for cooler cutting, longer life

Specifications

  • Country of Origin
    United States of America
  • Band Diameter
    1-1/2 in
  • Band Width
    1/2 in
  • Grit Number
    60
  • Abrasive Type
    Coated Specialties Rolls & Points,Specialties
  • Abrasive Material
    Premium Ceramic Alumina
  • Backing Weight
    X-wt. Cotton
  • Backing Material
    X-wt. Cotton
  • Max Rpm
    23000 rpm
  • Manufacturer Stock Number
    66261194484
  • Manufacturer Upc Number
    662611944847
  • UPC_NO
    66261194484
  • Weight
    0.009 lb
  • Length
    1-1/2 in
  • Harmonization Code
    6805.10
  • Package Quantity
    1
  • Arbor Size
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text