Motion
08834183448

NORTON ABRASIVES
08834183448

Tapered Cartridge Roll - 120 Grit, 1/2 in Diameter
MI ITEM #04150179
MFR #08834183448
List Price$2.28/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834183448

Tapered Cartridge Roll - 120 Grit, 1/2 in Diameter
MI ITEM #04150179
MFR #08834183448

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.28/bx for your price

Overview

Mfr description
08834183448 SR FT 1/2X1-1/2X1/8 120GRIT
  • Quality aluminum oxide abrasive grain for versatile; ideal for deburring, chamfering, and polishing most radii, holes, recesses, and cylinder walls
  • X-wt. cotton cloth and resin bond for excellent grain retention and life
  • Standard quick-change eyelet for easy mounting to quick-change mandrel for fast, easy mounting and removal
  • Good grain retention and life
  • 80-120 grit for deburring, blending, cleaning and applying a light scratch pattern
  • For use with M-9 mandrel
  • The tapered roll conforms to smaller areas

Specifications

  • Band Diameter
    1/2 in
  • Grit Number
    120
  • Abrasive Material
    Silicon Carbide
  • Max Rpm
    23000 rpm
  • Arbor Size
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text