Motion
66261195056

NORTON ABRASIVES
66261195056

Norton - 2 in Disc Diameter, Premium Ceramic Alumina Abrasive Material, X-wt. Cotton Backing Material, 120 Grit, Orange Color
MI ITEM #04150191
MFR #66261195056
List Price$5.56/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261195056

Norton - 2 in Disc Diameter, Premium Ceramic Alumina Abrasive Material, X-wt. Cotton Backing Material, 120 Grit, Orange Color
MI ITEM #04150191
MFR #66261195056

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.56/bx for your price

Overview

Mfr description
66261195056 OLSD 2" 2/SET 120GRIT
  • Next-generation ceramic alumina abrasive grain for significantly faster cut rates, resists wear, resulting in 50%-300% longer life, greatest productivity
  • X-wt. cotton cloth and resin bond for excellent grain retention and life
  • Improved resin bond system for improved grain retention and longer life
  • Advanced grinding aid for cooler cutting, longer life

Specifications

  • Manufacturer Package Quantity
    100
  • Disc Diameter
  • Grit Number
    120
  • Max Rpm
    23000 rpm
  • Abrasive Type
    Coated Specialties Pads & Slotted Discs,Specialties
  • Abrasive Material
    Premium Ceramic Alumina
  • Backing Material
    X-wt. Cotton
  • Backing Weight
    X-wt. Cotton
  • Color
    Orange
  • Overall Diameter
    2 in
  • Manufacturer Stock Number
    66261195056
  • Manufacturer Upc Number
    662611950565
  • UPC_NO
    66261195056
  • Application
    Blending,Clean and Detail,Deburring,Edge Breaking,Finishing,Paint Preparation,Paint Removal,Parting Line Removal,Polishing,Rust Removal,Stock Removal,Surface Prep
  • Country of Origin
    United States of America
  • ECCN
    EAR99
  • Diameter
    2 in
  • Coat Type
    Coated
  • Pad Diameter
    2 in
  • Mineral Type
    Premium Ceramic Alumina
  • Abrasive Material Color
    Premium Ceramic Alumina
  • Color Finish
    Orange
  • Color When Dry
    Orange
  • Connection Type
    Speed-Change Fastener
  • Disc Type
    Overlap Slotted Disc
  • Eyelet Size
    8 mm - 32
  • Grit FEPA
    120 Grit
  • Harmonization Code
    6805.10
  • Material Application
    300 Series Stainless,400 Series Stainless,Aluminum,Cast Iron,Ductile Iron,Fiberglass/Composites,Gray Iron,Hard Carbon Steels,Masonry,Natural Stone,Soft Carbon Steels,Super Alloys,Tile,Titanium,Tool Steels,Ceramic,Carbide
  • Package Quantity
    1
  • Maximum Speed
    23000 rpm
  • Number of Plys
    2-Ply
  • Outside Diameter
    2 in
  • Quick Change
    Speed-Change Fastener
  • Size
    2 in
  • Stone Material
    Premium Ceramic Alumina

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text