1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
66261057050
Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 80, Wheel Diameter: 3 in, Maximum RPM: 20000 RPM
MI ITEM #
04150204
MFR #
66261057050
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Flap Wheels
Unmounted Flap Wheels
NORTON ABRASIVES 66261057050
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
66261057050
Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 80, Wheel Diameter: 3 in, Maximum RPM: 20000 RPM
MI ITEM #
04150204
MFR #
66261057050
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
66261057050 MW 3X1X1/4 80GRIT FLEX WHEEL
Specifications
Wheel Diameter
3 in
Grit Number
80
Abrasive Material
Aluminum Oxide
Max Rpm
20000 rpm
UPC_NO
66261057050
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data