Motion
08834131921

NORTON ABRASIVES
08834131921

Mounted Flap Wheels - Aluminum Oxide, 120 Grit, 3 in Wheel Diameter
MI ITEM #04150222
MFR #08834131921
Your Price$36.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
08834131921

Mounted Flap Wheels - Aluminum Oxide, 120 Grit, 3 in Wheel Diameter
MI ITEM #04150222
MFR #08834131921

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$36.02/each(List $41.43)

Overview

Mfr description
08834131921 AX-MW 3X1X1/4" SH
  • Medium grit recommended for moderate deburring and surface blending
  • Tough yet conformable to intricate shapes and contours
  • Premium aluminum oxide grain for excellent cutting and finishing
  • Non-woven flap wheels wear away continually exposing fresh abrasives
  • With 1/4 in. mounted steel shank

Specifications

  • Grit Number
    120
  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Shank Size
  • Wheel Width
    1 in
  • Max Rpm
    12000 rpm
  • UPC_NO
    08834131921
  • Long Description
    The 08834131921 is a mounted flap wheel made with aluminum oxide abrasive material and a 120 grit rating, featuring a 1/4 in shank size, 3 in wheel diameter, 1 in wheel width, and a maximum speed of 12,000 rpm, suitable for blending and finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text