Motion
69957399202

NORTON ABRASIVES
69957399202

2 x 1 x 1/4 In. Non-Woven Flap Wheel Aluminum Oxide Very Fine Grit
MI ITEM #04150227
MFR #69957399202
List Price$31.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69957399202

2 x 1 x 1/4 In. Non-Woven Flap Wheel Aluminum Oxide Very Fine Grit
MI ITEM #04150227
MFR #69957399202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.79/each for your price

Overview

Mfr description
69957399202 AX-MW 2X1X1/4" SH NON WOVEN
  • Premium aluminum oxide grain with durable resin bond and web that wears away continually exposing fresh abrasives
  • Tough yet conformable to intricate shapes and contours without changing the workpiece dimension
  • Designed with a steel shank as an integral part of the wheel for excellent balance, chatter-free finishes, and quick changes on tools that have a collet design
  • Good choice for fine grit light cleaning and finishing

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Width
    1 in
  • Max Rpm
    12000 rpm
  • Manufacturer Stock Number
    69957399202
  • Manufacturer Upc Number
    699573992029
  • UPC_NO
    69957399202
  • Package Quantity
    1
  • Long Description
    The 69957399202 is a mounted flap wheel made with aluminum oxide abrasive material, featuring a 1 in wheel width, a maximum speed of 12,000 rpm, and a weight of 0.17 lb, ideal for general grinding and finishing.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text