Motion
IN1-90
Rad-Infinity Safety Glasses - Scratch Resistant, Indoor/Outdoor Lens, Black Frame/Temple Color, Universal Size
MI ITEM #04150424
MFR #IN1-90
Price$8.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rad-Infinity Safety Glasses - Scratch Resistant, Indoor/Outdoor Lens, Black Frame/Temple Color, Universal Size
MI ITEM #04150424
MFR #IN1-90

Mfr description
IN1-90 SAFETY GLASSES (GRAY)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.49/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1+
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Frame Temple Material
    Rubber Tip
  • Includes
    Cord
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Indoor/Outdoor
  • Lens Color Family
    Indoor/Outdoor
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Rad-Infinity
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Style
    Flexible
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)