Motion
QJ308-TVP-T42A

FAG (SCHAEFFLER)
QJ308-TVP-T42A

FourPoint Contact Bearing - 40 mm Bore, 90 mm OD, 23 mm Width, Open
MI ITEM #04150429
MFR #QJ308-TVP-T42A
Price$471.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ308-TVP-T42A

FourPoint Contact Bearing - 40 mm Bore, 90 mm OD, 23 mm Width, Open
MI ITEM #04150429
MFR #QJ308-TVP-T42A

Mfr description
QJ308-XL-TVP-T42A
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$471.55/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    QJ308-XL-TVP-T42A
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    8300 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    90000 N
  • Radial Static Load Capacity
    83000 N
  • Resistance Features
    Chemical Resistant
  • Series
    QJ3
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN628-4
  • UPC_NO
    4012801267960

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)