Motion
FCMR25-9-6-A
Ruland FCMR25-9-6-A - Beam Coupling, 6-Beam Clamp Style, Bores 9mmx6mm, OD 25.4mm, L 38.1mm, 7075 Aluminum
MI ITEM #04150908
MFR #FCMR25-9-6-A
Your Price$86.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ruland FCMR25-9-6-A - Beam Coupling, 6-Beam Clamp Style, Bores 9mmx6mm, OD 25.4mm, L 38.1mm, 7075 Aluminum
MI ITEM #04150908
MFR #FCMR25-9-6-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$86.51/each(List $99.49)

Overview

Mfr description
FCMR25-9-6-A 6-BEAM CLAMP COUPLING

Specifications

  • Screw Clamp Type
    Clamp Type
  • Bore - Side 1
    9 mm
  • Bore - Side 2
    6 mm
  • Number Of Beams
    Six Beam
  • Outside Diameter
    25.4 mm
  • Overall Length
    38.1 mm
  • Length Through Bore
    0.7200 in
  • Material
    7075 Aluminum
  • Torque Capacity
    2.75 ft-lbs
  • Max Rpm
    6000 rpm
  • Max Angular Misalignment
    3 °
  • Torsional Stiffness
    0.860 N-m/deg
  • Max Parallel Misalignment
    0.38 mm
  • Bore Tolerance
    +.025 / -.000 mm
  • Operating Temperature
    -40 to +225 °F
  • Screw Thread Size
    M4
  • Weight
    0.18 lbs
  • Harmonization Code
    8483608000
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Installation Instructions
  • Series
    F-Series 6 Beam Coupling
  • UPC_NO
    63452900771

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text