Motion
83433 HIGHLAND MASKING TAPE 2600-24A .94"X60.1YDS (24 MM X 55 M)

3M
83433 HIGHLAND MASKING TAPE 2600-24A .94"X60.1YDS (24 MM X 55 M)

Highland™ Masking Tape 2600-24A, .94 IN X 60.1 YDS (24 mm x 55 m) 36 rolls per case
MI ITEM #04151012
MFR #83433 HIGHLAND MASKING TAPE 2600-24A .94"X60.1YDS (24 MM X 55 M)
Your Price$2.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
83433 HIGHLAND MASKING TAPE 2600-24A .94"X60.1YDS (24 MM X 55 M)

Highland™ Masking Tape 2600-24A, .94 IN X 60.1 YDS (24 mm x 55 m) 36 rolls per case
MI ITEM #04151012
MFR #83433 HIGHLAND MASKING TAPE 2600-24A .94"X60.1YDS (24 MM X 55 M)

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.88/each(List $3.31)

Overview

Mfr description
83433 HIGHLAND MASKING TAPE 2600-24A
  • For industrial/occupational use only. Not for consumer sale or use.
  • This general use masking tape is also ideal for paint masking and other applications
  • Use for bundling
  • Use for mounting
  • Size: .94 in x 60.1 yds

Specifications

  • Backing Material
    Crepe Paper
  • Length
    60.1 yd
  • Width
    0.94 in
  • Color
    Beige
  • Manufacturer Stock Number
    70071500212
  • Manufacturer Upc Number
    00021200834332
  • UPC_NO
    00021200834332
  • Weight
    0.347 lb
  • Type
    Masking Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text