Motion
17677
Oil Seal - Solid, 1.772 in Shaft Dia., 2.756 in OD, 0.433 in Overall Width, HMSA16 Design, Fluoro- Elastomer Lip Material
MI ITEM #04151088
MFR #17677
List Price$31.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 1.772 in Shaft Dia., 2.756 in OD, 0.433 in Overall Width, HMSA16 Design, Fluoro- Elastomer Lip Material
MI ITEM #04151088
MFR #17677

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.12/each for your price

Overview

Mfr description
17677 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.772 in
  • Outside Diameter
    2.756 in
  • Overall Width
    0.433 in
  • Design Type
    HMSA16
  • Seal Type
    Double Lip
  • Lip Material
    Fluoro- Elastomer
  • Manufacturer Upc Number
    085311307932
  • Weight
    0.27 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought