Motion
66253410183

NORTON ABRASIVES
66253410183

Gemini Cut-Off Wheel - 16 in Wheel Dia., 0.156 in Wheel Thickness, 1 in Center Hole Diameter, 3820 rpm
MI ITEM #04151496
MFR #66253410183
Your Price$48.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253410183

Gemini Cut-Off Wheel - 16 in Wheel Dia., 0.156 in Wheel Thickness, 1 in Center Hole Diameter, 3820 rpm
MI ITEM #04151496
MFR #66253410183

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$48.70/each(List $55.30)

Overview

Mfr description
66253410183 GEMINI FREE CUT

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Aluminum Oxide
  • Reinforcement Type
    Reinforced
  • Max Rpm
    3820 rpm
  • UPC_NO
    66253410183
  • Package Quantity
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought