Motion
66252835632

NORTON ABRASIVES
66252835632

Gemini Depressed Center Wheel - Type 27, 2 in Wheel Dia., 1/8 in Thickness, 3/8 in Arbor Hole Size, 60 Grit, 30560 rpm
Mi Item #04151533
MFR #66252835632
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252835632

Gemini Depressed Center Wheel - Type 27, 2 in Wheel Dia., 1/8 in Thickness, 3/8 in Arbor Hole Size, 60 Grit, 30560 rpm
Mi Item #04151533
MFR #66252835632

Mfr description
66252835632 A60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Arbor Size
    3/8 in
  • Wheel Diameter  
    2 in
  • Wheel Thickness  
    1/8 in

Details

  • Arbor Type
    Non-Threaded
  • Description Keyword
    3/8 in Non-Threaded Arbor
  • Grade
    Medium
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    30560 rpm
  • Package Quantity
    25
  • UPC_NO
    66252835632
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)