Motion
66252824505

NORTON ABRASIVES
66252824505

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 13580 rpm
Mi Item #04151548
MFR #66252824505
Price$10.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252824505

Depressed Center Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 13580 rpm
Mi Item #04151548
MFR #66252824505

Mfr description
66252843205 CHARGER FOUNDRY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.43/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Thread Size  
    5/8 to 11.0000 in
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Material
    Zirconia Alumina/Aluminum Oxide Blend
  • Max Rpm
    13580 rpm
  • Package Quantity
    25
  • UPC_NO
    66252843205
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)