Motion
66243529721

NORTON ABRASIVES
66243529721

Gemini Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 36 Grit, 13500 rpm
MI ITEM #04151576
MFR #66243529721
Your Price$7.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243529721

Gemini Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 36 Grit, 13500 rpm
MI ITEM #04151576
MFR #66243529721

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.88/each(List $9.07)

Overview

Mfr description
66243529721 GEMINI FLEX A36 MINI DISC

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    5/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    36
  • Grade
    Medium
  • Max Rpm
    13500 rpm
  • Hole Thread Size
    5/8 in - 11
  • UPC_NO
    66243529721
  • Package Quantity
    20
  • Description Keyword
    5/8 in Non-Threaded Arbor
  • Arbor Hole Size
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought