Motion
66252801865

NORTON ABRASIVES
66252801865

Gemini Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 10185 rpm
MI ITEM #04151606
MFR #66252801865
Price$8.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252801865

Gemini Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 10185 rpm
MI ITEM #04151606
MFR #66252801865

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.97/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Hole Thread Size
    5/8 in - 11
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Grade
    Extra Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    10185 rpm
  • Package Quantity
    20
  • UPC_NO
    66252801865
  • Wheel Type
    Type 27

Overview

Mfr description
66252801865 GEMINI DISC
  • Grind aluminum and soft metals without loading
  • Contains no wax or rubber fillers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought