Motion
66252832390

NORTON ABRASIVES
66252832390

Gemini Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit, 10185 rpm
MI ITEM #04151608
MFR #66252832390
Price$9.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252832390

Gemini Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit, 10185 rpm
MI ITEM #04151608
MFR #66252832390

Mfr description
66252832390 GEMINI DISC
  • Grind aluminum and soft metals without loading
  • Contains no wax or rubber fillers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.63/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Thread Size  
    5/8 to 11.0000 in
  • Hole Thread Size
    5/8 in - 11
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Grade
    Extra Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    10185 rpm
  • Package Quantity
    10
  • UPC_NO
    66252832390
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)