Motion
66252809376

NORTON ABRASIVES
66252809376

Norzon Plus Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 20 Grit, 10185 rpm
MI ITEM #04151609
MFR #66252809376
Your Price$26.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252809376

Norzon Plus Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 20 Grit, 10185 rpm
MI ITEM #04151609
MFR #66252809376

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.04/each(List $29.95)

Overview

Mfr description
66252809376 NORZON PLUS

Specifications

  • Abrasive Material
    Ceramic Alumina
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Ceramic Alumina/Zirconia Alumina Blend
  • Wheel Type
    Type 27
  • Grit Number
    20
  • Grade
    Extra Coarse
  • Max Rpm
    10185 rpm
  • UPC_NO
    66252809376
  • Package Quantity
    20
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Arbor Hole Size
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text