Motion
66252833965

NORTON ABRASIVES
66252833965

Gemini Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 24 Grit, 10185 rpm
MI ITEM #04151614
MFR #66252833965
Your Price$11.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252833965

Gemini Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 24 Grit, 10185 rpm
MI ITEM #04151614
MFR #66252833965

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.70/each(List $12.93)

Overview

Mfr description
66252833965 GEMINI
  • Grind aluminum and soft metals without loading
  • Contains no wax or rubber fillers

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    Extra Coarse
  • Max Rpm
    10185 rpm
  • Hole Thread Size
    5/8 in - 11
  • UPC_NO
    66252833965
  • Package Quantity
    10
  • Description Keyword
    5/8-11 Threaded Arbor
  • Arbor Hole Size
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought