Motion
07660775942

NORTON ABRASIVES
07660775942

Norton Masonry Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor Hole Size, 8600 rpm
MI ITEM #04151626
MFR #07660775942
List Price$15.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660775942

Norton Masonry Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor Hole Size, 8600 rpm
MI ITEM #04151626
MFR #07660775942

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.15/each for your price

Overview

Mfr description
07660775942 MASONRY

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Silicon Carbide
  • Wheel Type
    Type 27
  • Max Rpm
    8600 rpm
  • UPC_NO
    07660775942
  • Package Quantity
    5
  • Description Keyword
    5/8-11 Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought