Motion
07660775936

NORTON ABRASIVES
07660775936

Norton Metal Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 8600 rpm
Mi Item #04151628
MFR #07660775936
Price$5.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660775936

Norton Metal Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 8600 rpm
Mi Item #04151628
MFR #07660775936

Mfr description
07660775936 7 X 1/4 X 7/8 TYPE 27 A/O
  • Best starting specification for end user unable to measure performance
  • Engineered for all steel/ferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.37/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Weight
    4.40 lbs
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Grade
    Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    8600 rpm
  • Package Quantity
    5
  • UPC_NO
    07660775936
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)