Motion
66252917880

NORTON ABRASIVES
66252917880

Norzon Plus Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 20 Grit, 8600 rpm
MI ITEM #04151630
MFR #66252917880
Your Price$28.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252917880

Norzon Plus Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 20 Grit, 8600 rpm
MI ITEM #04151630
MFR #66252917880

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$28.89/each(List $31.44)

Overview

Mfr description
66252917880 7 X 1/4 X 7/8 NORZON PLUS WH
  • Combination of patented and Norzon (zirconia alumina) with an advanced bond system
  • 50 to 200% better overall performance versus competitive zirconia
  • Lowest total grinding cost; highest productivity
  • Up to 10 times the performance of aluminum oxide wheels
  • 50% or better cut rate than competitive zirconia wheels
  • Easy on the operator and equipment

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Ceramic Alumina/Zirconia Alumina Blend
  • Wheel Type
    Type 27
  • Grit Number
    20
  • Grade
    Coarse
  • Max Rpm
    8600 rpm
  • Hole Thread Size
    5/8 in - 11
  • UPC_NO
    66252917880
  • Package Quantity
    20
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Arbor Hole Size
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text