Motion
66252939207

NORTON ABRASIVES
66252939207

Gemini Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 24 Grit, 8600 rpm
MI ITEM #04151634
MFR #66252939207
Your Price$8.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252939207

Gemini Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 24 Grit, 8600 rpm
MI ITEM #04151634
MFR #66252939207

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$8.80/each(List $9.37)

Overview

Mfr description
66252939207 7 X 1/8 X 7/8 A24R GEMINI DI
  • Grind aluminum and soft metals without loading
  • Contains no wax or rubber fillers
  • Use for cutting, notching and light grinding

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    Extra Coarse
  • Max Rpm
    8600 rpm
  • UPC_NO
    66252939207
  • Package Quantity
    20
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Arbor Hole Size
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought