Motion
66252917052

NORTON ABRASIVES
66252917052

Depressed Center Wheel - Type 29, 7 in Wheel Dia., 1/8 in Thickness, 5/8-11 Arbor Hole Size, 36 Grit, 8600 rpm
MI ITEM #04151637
MFR #66252917052
List Price$20.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252917052

Depressed Center Wheel - Type 29, 7 in Wheel Dia., 1/8 in Thickness, 5/8-11 Arbor Hole Size, 36 Grit, 8600 rpm
MI ITEM #04151637
MFR #66252917052

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.83/each for your price

Overview

Mfr description
66252917052 CHARGER FLEX A36

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8-11
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 29
  • Grit Number
    36
  • Grade
    Medium
  • Max Rpm
    8600 rpm
  • UPC_NO
    66252917052
  • Package Quantity
    10
  • Description Keyword
    5/8-11 Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text