Motion
07660702678

NORTON ABRASIVES
07660702678

Norton Metal Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 24 Grit, 8600 rpm
MI ITEM #04151639
MFR #07660702678
Your Price$8.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660702678

Norton Metal Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 24 Grit, 8600 rpm
MI ITEM #04151639
MFR #07660702678

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.35/each(List $9.60)

Overview

Mfr description
07660702678 7 X 1/8 X 5/8-11 TYPE 27 A/O
  • Best starting specification for end user unable to measure performance
  • Engineered for all steel/ferrous materials

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Center Hole Thread Size
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    Extra Coarse
  • Max Rpm
    8600 rpm
  • Hole Thread Size
    5/8 in - 11
  • UPC_NO
    07660702678
  • Package Quantity
    10
  • Weight
    8.00 lbs
  • Description Keyword
    5/8-11 Threaded Arbor
  • Arbor Hole Size
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought