Motion
07660775956

NORTON ABRASIVES
07660775956

Norton Metal Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor Hole Size, 8600 rpm
MI ITEM #04151641
MFR #07660775956
List Price$6.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660775956

Norton Metal Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor Hole Size, 8600 rpm
MI ITEM #04151641
MFR #07660775956

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.78/each for your price

Overview

Mfr description
07660775956 7 X 1/8 X 7/8 TYPE 27 A/O

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Max Rpm
    8600 rpm
  • UPC_NO
    07660775956
  • Package Quantity
    25
  • Weight
    2.40 lbs
  • Description Keyword
    7/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text