Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252914638

Gemini Depressed Center Wheel - Type 27, 7 in Wheel Dia., 0.09 in Thickness, 7/8 in Arbor Hole Size, 8600 rpm
MI ITEM #04151643
MFR #66252914638

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
66252914638 GEMINI STAINLESS STEEL

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Max Rpm
    8600 rpm
  • Package Quantity
    20
  • Description Keyword
    7/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought