Motion
66253049105

NORTON ABRASIVES
66253049105

Gemini Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit, 6600 rpm
MI ITEM #04151654
MFR #66253049105
Price$17.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253049105

Gemini Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor, 24 Grit, 6600 rpm
MI ITEM #04151654
MFR #66253049105

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.98/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Thread Size  
    5/8 to 11.0000 in
  • Hole Thread Size
    5/8 in - 11
  • Wheel Diameter  
    9 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Grade
    Extra Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    6600 rpm
  • Package Quantity
    10
  • UPC_NO
    66253049105
  • Wheel Type
    Type 27

Overview

Mfr description
66253049105 GEMINI FASTCUT DISC
  • Grind aluminum and soft metals without loading
  • Contains no wax or rubber fillers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought