Motion
66253048994

NORTON ABRASIVES
66253048994

Gemini Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor Hole Size, 6600 rpm
MI ITEM #04151663
MFR #66253048994
List Price$14.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253048994

Gemini Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor Hole Size, 6600 rpm
MI ITEM #04151663
MFR #66253048994

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.07/each for your price

Overview

Mfr description
66253048994 GEMINI DISC

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Max Rpm
    6600 rpm
  • UPC_NO
    66253048994
  • Package Quantity
    20
  • Description Keyword
    7/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text