Motion
66253049066

NORTON ABRASIVES
66253049066

Norzon Plus Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 30 Grit, 6600 rpm
MI ITEM #04151667
MFR #66253049066
Your Price$36.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253049066

Norzon Plus Depressed Center Wheel - Type 27, 9 in Wheel Dia., 1/8 in Thickness, 5/8 in Arbor, 30 Grit, 6600 rpm
MI ITEM #04151667
MFR #66253049066

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$36.48/each(List $37.93)

Overview

Mfr description
66253049066 NORZON PLUS PIPE NOTCHER
  • Pipe notchers are to be used for cutting or notching only

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Center Hole Thread Size
  • Wheel Thickness
  • Arbor Type
    Threaded
  • Arbor Size
    5/8 in
  • Material
    Ceramic Alumina/Zirconia Alumina Blend
  • Wheel Type
    Type 27
  • Grit Number
    30
  • Grade
    Extra Coarse
  • Max Rpm
    6600 rpm
  • Hole Thread Size
    5/8 in - 11
  • UPC_NO
    66253049066
  • Package Quantity
    10
  • Description Keyword
    5/8-11 Threaded Arbor
  • Arbor Hole Size
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text