Motion
66252940095

NORTON ABRASIVES
66252940095

Gemini Depressed Center Wheel - Type 28, 7 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor Hole Size, 8600 rpm
MI ITEM #04151668
MFR #66252940095
List Price$15.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252940095

Gemini Depressed Center Wheel - Type 28, 7 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor Hole Size, 8600 rpm
MI ITEM #04151668
MFR #66252940095

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.91/each for your price

Overview

Mfr description
66252940095 GEMINI SAUCER

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 28
  • Max Rpm
    8600 rpm
  • UPC_NO
    66252940095
  • Package Quantity
    20
  • Description Keyword
    7/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought