Motion
66252842036

NORTON ABRASIVES
66252842036

Gemini Depressed Center Wheel - Type 27, 5 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor, 46 Grit, 12225 rpm
MI ITEM #04151709
MFR #66252842036
Your Price$5.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252842036

Gemini Depressed Center Wheel - Type 27, 5 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor, 46 Grit, 12225 rpm
MI ITEM #04151709
MFR #66252842036

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$5.80/each(List $5.86)

Overview

Mfr description
66252842036 GEMINI RIGHTCUT
  • Rightcut cutoff wheels
  • Cutting only, where fast cutting and low kerf loss are desired

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    46
  • Grade
    Extra Coarse
  • Max Rpm
    12225 rpm
  • UPC_NO
    66252842036
  • Package Quantity
    25
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Arbor Hole Size
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text