Motion
66252830587

NORTON ABRASIVES
66252830587

Gemini Depressed Center Wheel - Type 27, 6 in Wheel Dia., 0.045 in Thickness, 5/8 in Arbor, 46 Grit, 10185 rpm
Mi Item #04151717
MFR #66252830587
Price$9.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252830587

Gemini Depressed Center Wheel - Type 27, 6 in Wheel Dia., 0.045 in Thickness, 5/8 in Arbor, 46 Grit, 10185 rpm
Mi Item #04151717
MFR #66252830587

Mfr description
66252830587 6X.045X5/8-11 T27 CUTTING
  • Rightcut cutoff wheels
  • Cutting only, where fast cutting and low kerf loss are desired
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.02/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Thread Size  
    5/8 to 11.0000 in
  • Hole Thread Size
    5/8 in - 11
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    0.045 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Grade
    Extra Coarse
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    10185 rpm
  • Package Quantity
    10
  • UPC_NO
    66252830587
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)