Motion
66253019115

NORTON ABRASIVES
66253019115

Gemini Depressed Center Wheel - Type 27, 9 in Wheel Dia., 0.06 in Thickness, 5/8 in Arbor, 36 Grit, 6600 rpm
Mi Item #04151721
MFR #66253019115
Price$15.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253019115

Gemini Depressed Center Wheel - Type 27, 9 in Wheel Dia., 0.06 in Thickness, 5/8 in Arbor, 36 Grit, 6600 rpm
Mi Item #04151721
MFR #66253019115

Mfr description
66253019115 GEMINI DISC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.57/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in
  • Arbor Size
    5/8 in
  • Center Hole Thread Size  
    5/8 to 11.0000 in
  • Hole Thread Size
    5/8 in - 11
  • Weight
    4.70 lbs
  • Wheel Diameter  
    9 in
  • Wheel Thickness  
    0.06 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 Threaded Arbor
  • Grade
    Extra Coarse
  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    6600 rpm
  • Package Quantity
    10
  • UPC_NO
    66253019115
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)