Motion
66253149449

NORTON ABRASIVES
66253149449

Cut-off Wheel - Type 41, 10.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 1.2500 in Center Hole Diameter, 90 Grit
MI ITEM #04151877
MFR #66253149449
Price$114.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253149449

Cut-off Wheel - Type 41, 10.0000 in Wheel Dia., 0.0625 in Wheel Thickness, 1.2500 in Center Hole Diameter, 90 Grit
MI ITEM #04151877
MFR #66253149449

Mfr description
66253149449 88A901-HB82 METLAB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$114.89/each

Specifications

Dimensions

  • Arbor Hole Size
    1.2500 in
  • Arbor Size
    1.2500 in
  • Blade Diameter
    10.0000 in
  • Blade Thickness
    0.0625 in
  • Center Hole Diameter  
    1.2500 in
  • Height
    0.0625 in
  • Hole Size
    1.2500 in
  • Length
    12.0000 in
  • Overall Thickness
    0.0625 in
  • Wheel Diameter  
    10.0000 in
  • Wheel Thickness  
    0.0625 in
  • Width
    0.0625 in

Details

  • Application
    Metallurgical cut-off, microscopic metal analysis
  • Arbor Type
    Straight Wheel
  • Attachment Type
    Arbor Hole
  • Blade Material
    Aluminum Oxide
  • Bond Type
    Resin
  • For Use With
    Buehler chop saws, LECO chop saws, Struers chop saws
  • Grit Number
    90
  • Machine Compatibility
    Chop Saw
  • Material
    Aluminum Oxide
  • Material Cut
    Aluminum, Brass, Bronze, Cast, Copper, Stainless Steel, Steel, Super Alloys, Titanium
  • Recommended Use
    microscopic metal analysis
  • Specification
    MET-LAB METAL
  • Substrate
    Aluminum, Brass, Bronze, Cast, Copper, Stainless Steel, Steel, Super Alloys, Titanium
  • Wheel Type
    Type 41

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)