Motion
07660788248

NORTON ABRASIVES
07660788248

Premium Alundum Bench or Pedestal Grinding Wheel - Grade: Very Coarse, Grit Number: 150, Wheel Dia: 6 in, Center Hole Dia: 1 in, White Color
MI ITEM #04151959
MFR #07660788248
List Price$64.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660788248

Premium Alundum Bench or Pedestal Grinding Wheel - Grade: Very Coarse, Grit Number: 150, Wheel Dia: 6 in, Center Hole Dia: 1 in, White Color
MI ITEM #04151959
MFR #07660788248

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$64.46/each for your price

Overview

Mfr description
07660788248 6 X 3/4 X 1 EXTRA FINE 150

Specifications

  • Wheel Diameter
    6 in
  • Arbor Hole Size
    1.0000 in
  • Wheel Thickness
    3/4 in
  • Arbor Size
    1 in
  • Center Hole Diameter
    1 in
  • Abrasive Material
    Aluminum Oxide
  • Material
    Aluminum Oxide
  • Grit Number
    150
  • Grade
    Very Coarse
  • Max Rpm
    4140 rpm
  • Color
    White
  • Package Quantity
    1
  • UPC_NO
    07660788248
  • Includes
    7/8" Arbor Bushing
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought