Motion
07660788262

NORTON ABRASIVES
07660788262

Premium Alundum Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 100, Wheel Diameter: 6 in
MI ITEM #04151962
MFR #07660788262
List Price$75.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
07660788262

Premium Alundum Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 100, Wheel Diameter: 6 in
MI ITEM #04151962
MFR #07660788262

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$75.37/each for your price

Overview

Mfr description
07660788262 FINE 100

Specifications

  • Wheel Diameter
    6 in
  • Wheel Thickness
    1 in
  • Center Hole Diameter
    1 in
  • Material
    Aluminum Oxide
  • Grit Number
    100
  • Grade
    Fine
  • Max Rpm
    4140 rpm
  • Package Quantity
    1
  • UPC_NO
    07660788262
  • Includes
    7/8" Arbor Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought