1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
07660788263
Premium Alundum Bench or Pedestal Grinding Wheel - Grade: Very Fine, Grit Number: 150, Wheel Diameter: 6 in
MI ITEM #
04151963
MFR #
07660788263
Price
$77.13
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Grinding Wheels
NORTON ABRASIVES 07660788263
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
07660788263
Premium Alundum Bench or Pedestal Grinding Wheel - Grade: Very Fine, Grit Number: 150, Wheel Diameter: 6 in
MI ITEM #
04151963
MFR #
07660788263
Mfr description
07660788263 EXTRA FINE 150
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$77
.13
/each
Add to Cart
Specifications
Dimensions
Center Hole Diameter
1 in
Wheel Diameter
6 in
Wheel Thickness
1 in
Details
Grade
Very Fine
Grit Number
150
Includes
7/8" Arbor Bushing
Material
Aluminum Oxide
Max Rpm
4140 rpm
Package Quantity
1
UPC_NO
07660788263
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items