Motion
66253116273

NORTON ABRASIVES
66253116273

Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Dia: 10 in, Center Hole Dia: 1-1/4 in
MI ITEM #04151971
MFR #66253116273
Your Price$163.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253116273

Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Dia: 10 in, Center Hole Dia: 1-1/4 in
MI ITEM #04151971
MFR #66253116273

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$163.68/each(List $188.24)

Overview

Mfr description
66253116273 57A60-MVBE

Specifications

  • Wheel Diameter
    10 in
  • Arbor Hole Size
    1-1/4 in
  • Wheel Thickness
    1 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Abrasive Material
    Aluminum Oxide
  • Material
    Aluminum Oxide
  • Grit Number
    60
  • Grade
    Medium
  • Bond Type
    Vitrified
  • Wheel Hardness
    M
  • Max Rpm
    2485 rpm
  • Package Quantity
    1
  • UPC_NO
    66253116273
  • Includes
    7/8" Arbor Bushing
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text