Motion
66253160366

NORTON ABRASIVES
66253160366

Gemini Crystolon Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 80, Wheel Dia: 10 in, Center Hole Dia: 1-1/4 in, Green Color
MI ITEM #04151972
MFR #66253160366
Price$188.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253160366

Gemini Crystolon Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 80, Wheel Dia: 10 in, Center Hole Dia: 1-1/4 in, Green Color
MI ITEM #04151972
MFR #66253160366

Mfr description
66253160366 CRYSTOLON FINE 80
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$188.97/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Wheel Diameter
    10 in
  • Wheel Thickness
    1 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Green
  • Grade
    Fine
  • Grit Number
    80
  • Includes
    7/8" Arbor Bushing
  • Material
    Silicon Carbide
  • Max Rpm
    2485 rpm
  • Package Quantity
    1
  • UPC_NO
    66253160366

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)