Motion
66253116265

NORTON ABRASIVES
66253116265

Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Dia: 10 in, Center Hole Dia: 1-1/4 in, Green Color
MI ITEM #04151973
MFR #66253116265
Price$367.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253116265

Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Dia: 10 in, Center Hole Dia: 1-1/4 in, Green Color
MI ITEM #04151973
MFR #66253116265

Mfr description
66253116265 39C60-IVK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.64/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    10 in
  • Face Rim Width
    1-1/2 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    10 in
  • Overall Thickness
    1-1/2 in
  • Wheel Diameter
    10 in
  • Wheel Thickness
    1-1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Additional Details
    Vitrified Bond For Superb Shape Holding And Resistance To Wear
  • Application
    Deburring, Tool Sharpening, Stock Removal
  • Arbor Type
    Straight Hole
  • Bond Type
    Vitrified
  • Color
    Green
  • For Use With
    Bench, Pedestal Grinder
  • Form Type
    Type 01
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    60
  • Includes
    7/8" Arbor Bushing
  • Material
    Zirconium
  • Max Rpm
    2485 rpm
  • Package Quantity
    1
  • Specification
    39C60-IVMT
  • Tool Comp
    Bench, Pedestal Grinder
  • UPC_NO
    66253116265
  • Wheel Color
    Green
  • Wheel Hardness
    I
  • Wheel Type
    Type 01

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)