Motion
66253220947

NORTON ABRASIVES
66253220947

Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Dia: 12 in, Center Hole Dia: 1-1/4 in
Mi Item #04151975
MFR #66253220947
Price$234.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253220947

Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Dia: 12 in, Center Hole Dia: 1-1/4 in
Mi Item #04151975
MFR #66253220947

Mfr description
66253220947 57A46-MVBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$234.67/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Wheel Diameter
    12 in
  • Wheel Thickness
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Bond Type
    Vitrified
  • Grade
    Medium
  • Grit Number
    46
  • Includes
    7/8" Arbor Bushing
  • Material
    Aluminum Oxide
  • Max Rpm
    2070 rpm
  • Package Quantity
    1
  • UPC_NO
    66253220947
  • Wheel Hardness
    M
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)