Motion
66253263053

NORTON ABRASIVES
66253263053

Gemini Alundum Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, 80, Wheel Dia: 12 in, Center Hole Dia: 1-1/2 in
MI ITEM #04151976
MFR #66253263053
List Price$222.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253263053

Gemini Alundum Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, 80, Wheel Dia: 12 in, Center Hole Dia: 1-1/2 in
MI ITEM #04151976
MFR #66253263053

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$222.30/each for your price

Overview

Mfr description
66253263053 ALUNDUM MEDIUM 60/80

Specifications

  • Wheel Diameter
    12 in
  • Arbor Hole Size
    1-1/2 in
  • Wheel Thickness
    1-1/2 in
  • Arbor Size
    1-1/2 in
  • Center Hole Diameter
    1-1/2 in
  • Abrasive Material
    Aluminum Oxide
  • Material
    Aluminum Oxide
  • Grit Number
    60, 80
  • Grade
    Medium
  • Max Rpm
    2070 rpm
  • Package Quantity
    1
  • UPC_NO
    66253263053
  • Includes
    1-1/4" Arbor Bushing
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought