Motion
66253263359

NORTON ABRASIVES
66253263359

Gemini Crystolon Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Dia: 12 in, Center Hole Dia: 1-1/4 in
MI ITEM #04151977
MFR #66253263359
Price$485.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253263359

Gemini Crystolon Bench or Pedestal Grinding Wheel - Grade: Medium, Grit Number: 60, Wheel Dia: 12 in, Center Hole Dia: 1-1/4 in
MI ITEM #04151977
MFR #66253263359

Mfr description
66253263359 CRYSTOLON MEDIUM 60
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$485.04/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Wheel Diameter
    12 in
  • Wheel Thickness
    2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Grade
    Medium
  • Grit Number
    60
  • Includes
    1" Arbor Bushing
  • Material
    Silicon Carbide
  • Max Rpm
    2070 rpm
  • Package Quantity
    1
  • UPC_NO
    66253263359
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)